Motion
HT8353G041VAC120/60D

ASCO
HT8353G041VAC120/60D

Dust Collector Valve - 2-Way, 2-Position, Normally Closed, 1 NPT Port Size, Flow Coefficient 20 Cv
Mi Item #00426139
MFR #HT8353G041VAC120/60D
Price$478.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
HT8353G041VAC120/60D

Dust Collector Valve - 2-Way, 2-Position, Normally Closed, 1 NPT Port Size, Flow Coefficient 20 Cv
Mi Item #00426139
MFR #HT8353G041VAC120/60D

Mfr description
HT8353G041VAC120/60D
  • Uniquely designed for dust collector systems
  • Quick opening and closing saves on compressed air
  • High peak pressure for improved filter cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.00/each

Specifications

Dimensions

  • Orifice Diameter
    1-1/8 in
  • Port Size
    1 NPT
  • Weight
    1.77 lbs

Details

  • Actuation
    Piloted Solenoid
  • Ambient Temperature Range
    0-185 °F
  • Body Material
    Aluminum
  • Coil Voltage
    120/60, 110/50 V ac
  • Diaphragm Material
    Hytrel
  • Flow Coefficient Cv Flow Factor Kv
    20 Cv
  • Minimum Operating Pressure
    5 psi
  • Op Pressure Diff Air Inert Gas
    125 psi
  • Operating Temperature Range
    0-300 °F
  • Rebuild Kits
    314451
  • Replacement Coil
    238210-032
  • Seal Material
    Viton®
  • Solenoid Coil Insulation
    Class H
  • Solenoid Coil Type
    HT
  • Solenoid Power Consumption
    6.1 W
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)