Motion
EF8345H003AC120/60,110/50D

ASCO
EF8345H003AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 4-Way, 2-Position, Normally Closed
MI ITEM #00426147
MFR #EF8345H003AC120/60,110/50D
List Price$616.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8345H003AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 4-Way, 2-Position, Normally Closed
MI ITEM #00426147
MFR #EF8345H003AC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$616.00/each for your price

Overview

Mfr description
EF8345H003AC120/60,110/50D

Specifications

  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Valve Functionality
    4-Way, 2-Position, Normally Closed
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.09 Cv
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Orifice Diameter
    3/8 in
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Standards Met
    CE, CSA
  • Operating Pressure Range
    +10 to +150 (Air, Inert Gas, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Number Of Solenoids
    2
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    10 psi
  • Overall Length
    154 mm
  • Overall Width
    81 mm
  • Overall Height
    114 mm
  • Weight
    1.41 lbs
  • Additional Details
    Watertight
  • Port 1 Size/Type
    1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text