Motion
8220G027AC120/60,110/50D

ASCO
8220G027AC120/60,110/50D

Air Piloted Valve - Inline, 2 Port, 2 Position
MI ITEM #00426192
MFR #8220G027AC120/60,110/50D
Price$1,187.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8220G027AC120/60,110/50D

Air Piloted Valve - Inline, 2 Port, 2 Position
MI ITEM #00426192
MFR #8220G027AC120/60,110/50D

Mfr description
8220G027AC120/60,110/50D
  • Heavy-duty pilot operated diaphragm and piston valves
  • High flow capacity and long life
  • Rugged stainless steel piston ideal for the challenges of high temperature fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,187.00/each

Specifications

Dimensions

  • Overall Height
    148 mm
  • Overall Length
    93 mm
  • Overall Width
    90 mm

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    12.86 Cv
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    150 psi
  • Normal State
    Normally Closed
  • Operating Medium
    Hot Water
  • Piping Type
    Inline
  • Seal Material
    EPDM, PTFE, TFE/P
  • Solenoid Electrical Entry
    Conduit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)