Motion
8353C030

ASCO
8353C030

Dust Collector Valve - 2-Position, Normally Closed, 3/4 NPT Port Size, Flow Coefficient 10.5 Cv
Mi Item #00426208
MFR #8353C030
Price$199.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8353C030

Dust Collector Valve - 2-Position, Normally Closed, 3/4 NPT Port Size, Flow Coefficient 10.5 Cv
Mi Item #00426208
MFR #8353C030

Mfr description
8353C030
  • High-flow, fast operating valves designed for use in dust collector systems
  • Integral pilot constructions contain solenoids for local control
  • Remote constructions require a separate pilot solenoid valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.00/each

Specifications

Dimensions

  • Orifice Diameter
    0.750 in
  • Overall Height
    3.44 in
  • Overall Length
    3.47 in
  • Overall Width
    3.44 in
  • Pipe Size
    3/4 in
  • Port Size
    3/4 NPT
  • Weight
    0.47 lbs

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    10.5 Cv
  • Number Of Solenoids
    1
  • Operating Pressure Range
    125 psi
  • Operating Temperature Range
    0 to +185 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Thread Standard
    NPT
  • Valve Functionality
    2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)