Motion
EF8316G054AC120/60,110/50D

ASCO
EF8316G054AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #00426216
MFR #EF8316G054AC120/60,110/50D
Price$756.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8316G054AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #00426216
MFR #EF8316G054AC120/60,110/50D

Mfr description
EF8316G054AC120/60,110/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$756.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Overall Height
    109 mm
  • Overall Length
    129 mm
  • Overall Width
    70 mm
  • Port 1 Size/Type
    3/8 NPT
  • Weight
    1.81 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Watertight
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Flow Coefficient Cv Flow Factor Kv
    3 Cv
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    5 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +5 to +125 (Air, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +120 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CE, CSA
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)