Motion
8040H008AC120/60,110/50D

ASCO
8040H008AC120/60,110/50D

ASCO® 8040H008AC120/60,110/50D Fuel Gas Combustion Process Valve, Compatible Fluid: Fuel Gas, 1.2Cv, Port Gender: Female
Mi Item #00426291
MFR #8040H008AC120/60,110/50D
Price$140.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8040H008AC120/60,110/50D

ASCO® 8040H008AC120/60,110/50D Fuel Gas Combustion Process Valve, Compatible Fluid: Fuel Gas, 1.2Cv, Port Gender: Female
Mi Item #00426291
MFR #8040H008AC120/60,110/50D

Mfr description
8040H008AC120/60,110/50D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/16 in
  • Overall Height
    2.74 in
  • Overall Length
    2.92 in
  • Overall Width
    1.69 in
  • Pipe Size
    0.3750 in
  • Port Size
    3/8 NPT
  • Weight
    0.82 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Ambient Temperature Range
    -40 to 125 °F, -40 to 52 °C
  • Body Material
    Aluminum
  • Coil Voltage
    110/120 V AC
  • Compatible Fluid Type
    Fuel Gas
  • Flow Coefficient
    1.2 Cv
  • Flow Coefficient Cv Flow Factor Kv
    1.2 Cv
  • Fuel Type
    Fuel Gas
  • Maximum Operating Pressure
    +15 psi
  • Maximum Temperature
    125 °F, 52 °C
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +15 psi
  • Operating Temperature Range
    Maximum of +125 °F
  • Port Gender
    Female
  • Rebuild Kits
    318247
  • Replacement Coil
    238210-032-D
  • Response Time
    1 s
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CSA, FM, UL
  • Thread Standard
    NPT
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    6.1 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)