Motion
8263H240LTAC120/60,110/50D

ASCO
8263H240LTAC120/60,110/50D

ASCO® 8263H240LTAC120/60,110/50D Cryogenic Process Valve, Normally Closed, 2-Way Flow, 2 Ports, 2 Positions, 1 Solenoid
Mi Item #00426314
MFR #8263H240LTAC120/60,110/50D
Price$420.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8263H240LTAC120/60,110/50D

ASCO® 8263H240LTAC120/60,110/50D Cryogenic Process Valve, Normally Closed, 2-Way Flow, 2 Ports, 2 Positions, 1 Solenoid
Mi Item #00426314
MFR #8263H240LTAC120/60,110/50D

Mfr description
8263H240LTAC120/60,110/50D
  • “LT” suffix valves are built to control cryogenic fluids, including liquid nitrogen (-320˚F/-194˚C), liquid argon (-303˚F/-184˚C), and liquid oxygen (-297˚F/-181˚C)
  • All suffix “LT” valves are degreased, cleaned, tested free of moisture, and black light tested for hydrocarbons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.00/each

Specifications

Dimensions

  • Orifice Diameter
    0.1250 in, 3.18 mm
  • Pipe Size
    0.1250 in
  • Port Size
    1/8 NPT
  • Weight
    0.57 lbs

Details

  • Actuation
    Solenoid
  • Ambient Temperature Range
    -40 to 125 °F
  • Body Material
    Brass
  • Certification (UL)
    General Purpose Valve
  • Coil Voltage
    110/120 V AC
  • Compatible Fluid Type
    Liquid Nitrogen, Liquid Argon, Liquid Oxygen
  • Flow Coefficient
    0.35 Cv
  • Flow Coefficient Cv Flow Factor Kv
    0.35 Cv
  • Maximum Temperature
    150 °F, 66 °C
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Diff Fluid
    155 psi
  • Operating Temperature Range
    -320 to 150 °F
  • Rebuild Kits
    325037-LT
  • Replacement Coil
    238610-032-D
  • Seal Material
    PTFE
  • Solenoid Coil Insulation
    Class F
  • Solenoid Coil Type
    FT
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    120/60-110/50 V ac
  • Standards Met
    UL/CSA/CE
  • Thread Standard
    NPT
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    10.1 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)