Motion
8263H206LTAC120/60,110/50D

ASCO
8263H206LTAC120/60,110/50D

Cryogenic Process Valve -
MI ITEM #00426317
MFR #8263H206LTAC120/60,110/50D
List Price$433.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8263H206LTAC120/60,110/50D

Cryogenic Process Valve -
MI ITEM #00426317
MFR #8263H206LTAC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$433.00/each for your price

Overview

Mfr description
8263H206LTAC120/60,110/50D
  • “LT” suffix valves are built to control cryogenic fluids, including liquid nitrogen (-320˚F/-194˚C), liquid argon (-303˚F/-184˚C), and liquid oxygen (-297˚F/-181˚C)
  • All suffix “LT” valves are degreased, cleaned, tested free of moisture, and black light tested for hydrocarbons

Specifications

  • Seal Material
    PTFE
  • Body Material
    Brass
  • Actuation
    Solenoid
  • Standards Met
    UL/CSA/CE
  • Ambient Temperature Range
    -40 to 125 °F
  • Operating Temperature Range
    -320 to 150 °F
  • Port Size
    3/8 NPT
  • Orifice Diameter
    7/32 in
  • Flow Coefficient Cv Flow Factor Kv
    0.73 Cv
  • Compatible Fluid Type
    Liquid Nitrogen, Liquid Argon, Liquid Oxygen
  • Minimum Operating Pressure
    0 psi
  • Operating Pressure Diff Fluid
    90 psi
  • Certification (UL)
    General Purpose Valve
  • Solenoid Supply Voltage
    120/60-110/50 V ac
  • Watts
    17.1 W
  • Solenoid Coil Type
    FB
  • Solenoid Coil Insulation
    Class F
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Rebuild Kits
    325037-LT
  • Replacement Coil
    238610-132-D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text