Motion
02-177000
Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow
MI ITEM #00426337
MFR #02-177000
List Price$805.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow
MI ITEM #00426337
MFR #02-177000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$805.30/each for your price

Overview

Mfr description
CBV1-10V-S-0-A-30/25 VALVE

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    15 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    5000 psi
  • Connection Gender
    Female
  • Seal Material
    Viton®
  • Overall Length
    103.4 mm
  • Cracking Pressure
    3000 psi
  • Pilot Ratio
    4:1
  • Manufacturer Catalog Number
    02-177000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text