Motion
CBV1-12-S-0-A-30/20

MODULAR CONTROLS (DANFOSS
CBV1-12-S-0-A-30/20

Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow, Screw-in Cartridge
MI ITEM #00426341
MFR #CBV1-12-S-0-A-30/20
Price$1,000.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
CBV1-12-S-0-A-30/20

Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow, Screw-in Cartridge
MI ITEM #00426341
MFR #CBV1-12-S-0-A-30/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,000.39/each

Specifications

Dimensions

  • Overall Length
    124.5 mm

Details

  • Actuation
    Pilot
  • Connection Gender
    Female
  • Cracking Pressure
    3000 psi
  • Manufacturer Catalog Number
    02-172485
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Screw-in Cartridge
  • Pilot Ratio
    4:1
  • Seal Material
    Nitrile

Overview

Mfr description
CBV1-12-S-0-A-30/20 VALVE
  • 3-ported, externally piloted, screw-in cartridge type counterbalance valve
  • Allows free flow from port 2 (inlet) to port 1 (load)
  • Flow from port 1 to port 2 is blocked until either the predetermined pressure setting has been reached or sufficient pilot pressure has been applied to port 3 (pilot)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought