Motion
CBV1-12-S-IA12T-A-30

MODULAR CONTROLS (DANFOSS
CBV1-12-S-IA12T-A-30

Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow
MI ITEM #00426343
MFR #CBV1-12-S-IA12T-A-30
Price$2,013.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
CBV1-12-S-IA12T-A-30

Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow
MI ITEM #00426343
MFR #CBV1-12-S-IA12T-A-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,013.81/each

Specifications

Dimensions

  • Overall Length
    124.5 mm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Actuation
    Pilot
  • Connection Gender
    Female
  • Cracking Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-172602
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    5000 psi
  • Pilot Ratio
    4:1
  • Seal Material
    Nitrile

Overview

Mfr description
CBV1-12-S-IA12T-A-30 VALVE
  • The CBV*-10 is a 3-ported, externally piloted, screw-in cartridge type counterbalance valve
  • The CBV counterbalance valve allows free flow from port 2 (inlet) to port 1 (load)
  • Flow from port 1 to port 2 is blocked until either the predetermined pressure setting has been reached or sufficient pilot pressure has been applied to port 3 (pilot)
  • Rated flow 15 GPM
  • Crack pressure 20 PSI
  • Pressure range 900 -3,000 PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought