Motion
8344G076AC120/60D

ASCO
8344G076AC120/60D

ASCO® 8344G076AC120/60D 1-Solenoid Process Valve, 4-Way, 2-Position, Normally Open, 3/4 Female NPT Threaded" Port, 5.2Cv
Mi Item #00426344
MFR #8344G076AC120/60D
Price$3,082.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8344G076AC120/60D

ASCO® 8344G076AC120/60D 1-Solenoid Process Valve, 4-Way, 2-Position, Normally Open, 3/4 Female NPT Threaded" Port, 5.2Cv
Mi Item #00426344
MFR #8344G076AC120/60D

Mfr description
8344G076AC120/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,082.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/4 in
  • Overall Height
    123 mm
  • Overall Length
    210 mm
  • Overall Width
    116 mm
  • Port Size
    3/4 NPT
  • Weight
    3.85 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Water
  • Flow Coefficient Cv Flow Factor Kv
    5.2 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    10 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +10 to +150 (Air, Inert Gas, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CE, CSA
  • Valve Functionality
    4-Way, 2-Position, Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)