Specifications
Dimensions
- Overall Length124.5 mm
- Port SizeSAE 12 (1-1/16–12 UN)
Details
- ActuationPilot
- Connection GenderFemale
- Cracking Pressure3000 psi
- Housing MaterialAluminum
- Manufacturer Catalog Number02-173706
- Max Operating Temperature248 °F
- Maximum Flow Rate30 gpm
- Maximum Operating Pressure5000 psi
- Pilot Ratio4:1
- Seal MaterialNitrile
Overview
Mfr description
CBV1-12-S-DA12T-A-30 VALVE
- The CBV*-10 is a 3-ported, externally piloted, screw-in cartridge type counterbalance valve
- The CBV counterbalance valve allows free flow from port 2 (inlet) to port 1 (load)
- Flow from port 1 to port 2 is blocked until either the predetermined pressure setting has been reached or sufficient pilot pressure has been applied to port 3 (pilot)
- Rated flow 15 GPM
- Crack pressure 20 PSI
- Pressure range 900 -3,000 PSI