Motion
ADV1-16-0-100
Screw-In Accumulator Discharge Cartridge Valve - Pilot Actuation, 8 gpm Max Flow
Mi Item #00426358
MFR #ADV1-16-0-100
Price$205.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Accumulator Discharge Cartridge Valve - Pilot Actuation, 8 gpm Max Flow
Mi Item #00426358
MFR #ADV1-16-0-100

Mfr description
ADV1-16-0-100 CARTRIDGE
  • The ADV1-16 is a poppet type, normally open, externally piloted, screw-in cartridge type accumulator discharge valve
  • In its unpiloted position, this valve remains open between port 1 and port 2 until sufficient pilot pressure is applied to port 3
  • Flow is then blocked from port 1 to port 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.11/each

Specifications

Dimensions

  • Overall Height
    67.3 mm
  • Overall Length
    1.50 in
  • Overall Width
    1.50 in

Details

  • Actuation
    Pilot
  • Adjustment Type
    Screw
  • Cavity
    C-16-3S
  • Connection Gender
    Female
  • Factory Set Pressure
    110 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Accumulator Discharge Valve
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Manufacturer Catalog Number
    889262
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    10 bar
  • Number Of Valve Ports
    3
  • Operating Temperature
    -20°C to +90 °C
  • Pilot Ratio
    100:1
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    None
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)