Motion
565618
CV1-16-P-0-5 Hydraulic Check Valve - Inline Mount, 5 psi Cracking Pressure, 40 gpm Max Flow, 5000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00426379
MFR #565618
Price$59.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV1-16-P-0-5 Hydraulic Check Valve - Inline Mount, 5 psi Cracking Pressure, 40 gpm Max Flow, 5000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00426379
MFR #565618

Mfr description
CV1-16-P-0-5 CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.55/each

Specifications

Dimensions

  • Orifice Size
    1.122 in
  • Overall Length
    2.26 in
  • Port Size
    16
  • Weight
    0.58 lbs

Details

  • Body Material
    Aluminum
  • Cavity
    C-16-2
  • Cracking Pressure
    5 psi
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Leakage
    0.3 cc/min
  • Maximum Flow Rate
    40 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Piston Seal
    No
  • Port Type
    Cartridge Only
  • Pressure Setting
    5 psi
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)