Motion
565844
Hydraulic Check Valve - 5 psi Cracking Pressure, 60 gpm Max Flow Rate, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00426383
MFR #565844
Price$76.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - 5 psi Cracking Pressure, 60 gpm Max Flow Rate, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00426383
MFR #565844

Mfr description
CV2-20-P-0-5 SCREW-IN CHECK CARTRIDGE
  • A poppet type, screw-in cartridge check valve
  • This valve remains closed until the spring bias is reached at port 1 at which time the poppet lifts off the seat and allows flow from port 1 to port 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.38/each

Specifications

Dimensions

  • Orifice Size
    1.435 in
  • Overall Length
    71.2 mm
  • Port Size
    20
  • Weight
    1.09 lbs

Details

  • Body Material
    Aluminum
  • Cavity
    C-20-2
  • Cracking Pressure
    5 psi
  • Fluid Comp
    Hydraulic Oil
  • Function
    Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Piston Seal
    No
  • Port Type
    Cartridge Only
  • Pressure Setting
    0.35 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)