Motion
566095
Hydraulic Check Valve - 15 psi Cracking Pressure, 60 gpm Max Flow Rate, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00426384
MFR #566095
List Price$77.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - 15 psi Cracking Pressure, 60 gpm Max Flow Rate, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00426384
MFR #566095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.87/each for your price

Overview

Mfr description
CV2 20 P 0 15 CHECK CARTRIDGE
  • High operational efficiency|Low spring settings

Specifications

  • Cavity
    C-20-2
  • Body Material
    Aluminum
  • Cracking Pressure
    15 psi
  • Fluid Comp
    Hydraulic Oil
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    71.2 mm
  • Seal Material
    Nitrile
  • Function
    Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
  • Weight
    1.09 lbs
  • Pilot Piston Seal
    No
  • Pressure Setting
    1.03 bar
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text