Modular Controls (Danfoss) 02-174958
Modular Controls (Danfoss)
02-174958
CV16-10-P-0-05 CHECK VALVE
MI ITEM #00426396
MFR #02-174958
List Price
$54.21
/each
List Price
$54.21
/each
CV16-10-P-0-05 CHECK VALVE
MI ITEM #00426396
MFR #02-174958
Modular Controls (Danfoss) 02-174958
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CV16-10-P-0-05 CHECK VALVE
MI ITEM #00426396
MFR #02-174958

Availability:
In stock
List Price
$54.21
/each
List Price
$54.21
/each
Shipping
Shipping

Overview

Mfr Description
CV16-10-P-0-05 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

Body Material
Aluminum
Cavity
C-10-2
Cracking Pressure
0.35 bar
Fluid Compatibility
MIL–H–5606, SAE 10, SAE 20, etc.
Function
Check Valve, Check Valve
Leakage
0.25 cc/min
Maximum Flow Rate
76 L/min
Maximum Operating Pressure
350 bar
Mounting Type
Screw-in Cartridge, Screw-in Cartridge
Number of Housing Ports
2
Number of Valve Ports
2
Operating Temperature
-40°C to +120 °C
Operating Temperature Range
-40°C to +120 °C
Operation
Direct Acting
Orifice Size
0.622 in
Overall Length
1.56 in, 1.56 in
Pilot Piston Seal
No
Port Type
Cartridge Only
Pressure Setting
0.35 bar
Recommended Filtration Level
18/16/13, 18/16/13
Seal Material
Buna-N
Special Features
None
Style
Poppet, Poppet
Valve Material
Cartridge only, Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data