Motion
566050
Reversible Hydraulic Check Valve - Inline Mount, 25 psi Cracking Pressure, 12 gpm Max Flow, 3000 psi Max Operating Pressure, SAE #12 (1-1/16-12 UN) Port Size, Urethane Seals
MI ITEM #00426409
MFR #566050
Price$928.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reversible Hydraulic Check Valve - Inline Mount, 25 psi Cracking Pressure, 12 gpm Max Flow, 3000 psi Max Operating Pressure, SAE #12 (1-1/16-12 UN) Port Size, Urethane Seals
MI ITEM #00426409
MFR #566050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$928.59/each

Specifications

Dimensions

  • Overall Length
    64.8 mm
  • Overall Width
    63.5 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)

Details

  • Body Material
    Aluminum
  • Check Valve Type
    Double Pilot Check Valve
  • Cracking Pressure
    25 psi
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Manufacturer Catalog
  • Max Operating Temperature
    -40°C to +120 °C
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Inline
  • Seal Material
    Urethane

Overview

Mfr description
DPC1-16-P-12T CHECK VALVE
  • The DPC1 is an inline housing type, double pilot operated check valve
  • This valve allows flow from the V ports to the C ports, while blocking flow from the C ports to the V ports
  • Flow will be allowed from the C ports to the V ports when pressure is applied at the opposite V port

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought