Motion
565621
DSV1-10-B-0 Screw-In Check Valve - Hydraulic Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00426666
MFR #565621
Price$41.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV1-10-B-0 Screw-In Check Valve - Hydraulic Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00426666
MFR #565621

Mfr description
DSV1-10-B-0 CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.04/each

Specifications

Dimensions

  • Orifice Size
    0.685 in
  • Overall Length
    2.12 in
  • Weight
    0.18 lbs

Details

  • Body Material
    Aluminum
  • Cavity
    C-10-3
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Shuttle Valve
  • Leakage
    0.3 cc/min
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Piston Seal
    No
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Ball
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)