Motion
DSV1 8 B 6T
Screw-In Shuttle Valve - Hydraulic Actuation, Direct Action, 6.5 gpm Max Flow
Mi Item #00426667
MFR #DSV1 8 B 6T
Price$49.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Shuttle Valve - Hydraulic Actuation, Direct Action, 6.5 gpm Max Flow
Mi Item #00426667
MFR #DSV1 8 B 6T

Mfr description
DSV3-8-B-A6T SHUTTLE VALVE
  • High operational efficiency|Low spring settings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.70/each

Specifications

Dimensions

  • Overall Height
    38.1 mm
  • Overall Length
    47.6 mm
  • Overall Width
    25.4 mm
  • Port Size
    SAE 6 (9/16–18 UNF)
  • Weight
    1.86 lbs

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Body Material
    Aluminum
  • Cavity
    Inline
  • Fluid Comp
    Hydraulic Oil
  • Function
    Shuttle Valve
  • Housing Material
    Aluminum
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    566178
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    6.5 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Min Operating Temperature
    -40 °F
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Ball
  • Valve Application
    Industrial
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)