Motion
02-169617
ERV1-10-30.0-0-12DP RELIEF CARTRIDGE
MI ITEM #00426723
MFR #02-169617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-10-30.0-0-12DP RELIEF CARTRIDGE
MI ITEM #00426723
MFR #02-169617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERV1-10-30.0-0-12DP RELIEF CARTRIDGE

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    15 gpm
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    3500 psi
  • Housing Material
    Aluminum
  • Supply Voltage
    12 V dc
  • Overall Width
    1.53 in
  • Connection Gender
    Female
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Nitrile
  • Overall Height
    1.53 in
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-169617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text