Motion
FCV6-16-K-0-NV
Screw-In Flow Control Cartridge Valve - Manual Actuation, 55 gpm Max Flow
Mi Item #00426752
MFR #FCV6-16-K-0-NV
Price$115.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Manual Actuation, 55 gpm Max Flow
Mi Item #00426752
MFR #FCV6-16-K-0-NV

Mfr description
FCV6-16-K-0-NV FLOW CONTROL CARTRIDGE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.01/each

Specifications

Dimensions

  • Minimum Flow Rate
    5 lpm
  • Overall Height
    95.7 mm
  • Overall Length
    3.76 in
  • Overall Width
    1.50 in

Details

  • Action
    Needle Valve
  • Actuation
    Manual
  • Adjustment Type
    Knob
  • Ambient Temperature Range
    -40°C to +120 °C
  • Body Material
    Aluminum
  • Cavity
    C-16-2
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Manufacturer Catalog Number
    566252
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    55 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Pressure Compensation
    Non Compensated
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Flow Restrictor
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    108-122 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)