Motion
565596
FDC1-10-0-33 Screw-in Flow Divider Control Valve, 18 gpm Max Flow
Mi Item #00426757
MFR #565596
Price$82.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC1-10-0-33 Screw-in Flow Divider Control Valve, 18 gpm Max Flow
Mi Item #00426757
MFR #565596

Mfr description
FDC1-10-0-33 FLOW CONTROL VALVE
  • Pressure compensated spool-type flow divider/combiner
  • In the flow dividing mode, this valve will take inlet flow from port 3 and split the flow 50:50 to ports 2 and 4
  • In the flow combining mode, this valve will take the inlet flows from ports 2 and 4 and combine them into port 3 according to the ratio specified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.21/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 gpm
  • Overall Height
    1.00 in
  • Overall Length
    2.82 in
  • Overall Width
    1.00 in

Details

  • Action
    Flow Divider Combiner
  • Adjustment Type
    No Operator
  • Ambient Temperature Range
    -40°C to +100 °C
  • Body Material
    Aluminum
  • Cavity
    C-10-4
  • Flow Divisions
    6 gpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Manufacturer Catalog Number
    565596
  • Maximum Flow Rate
    18 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)