Motion
FR2-10-S-0-8
Screw-In Flow Control Cartridge Valve - Manual Actuation, Reversible Action, 10 gpm Max Flow
MI ITEM #00426837
MFR #FR2-10-S-0-8
Price$70.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Manual Actuation, Reversible Action, 10 gpm Max Flow
MI ITEM #00426837
MFR #FR2-10-S-0-8

Mfr description
FR2-10-S-0-8 FLOW CONTROL CARTRIDGE
  • A limited range adjustable, pressure compensated, screw-in flow regulator cartridge valve (the flow adjustment is from the factory, set maximum flow rate down to 50% of that factory set flow rate)
  • This valve maintains a constant flow from port 1 to port 2 based on the setting adjustment, regardless of pressure changes downstream on port 2
  • Reverse flow from port 2 to port 1 is at the value of the fixed orifice and is non-pressure compensated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.82/each

Specifications

Dimensions

  • Overall Height
    111.7 mm

Details

  • Action
    Reversible
  • Actuation
    Manual
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    565857
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)