Motion
FR2-10-S-0-10
Screw-In Flow Control Cartridge Valve - Manual Actuation, Reversible Action, 10 gpm Max Flow
Mi Item #00426838
MFR #FR2-10-S-0-10
Price$70.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Manual Actuation, Reversible Action, 10 gpm Max Flow
Mi Item #00426838
MFR #FR2-10-S-0-10

Mfr description
FR2-10-S-0-10 FLOW CONTROL CARTRIDGE
  • A limited range adjustable, pressure compensated, screw-in flow regulator cartridge valve (the flow adjustment is from the factory, set maximum flow rate down to 50% of that factory set flow rate)
  • This valve maintains a constant flow from port 1 to port 2 based on the setting adjustment, regardless of pressure changes downstream on port 2
  • Reverse flow from port 2 to port 1 is at the value of the fixed orifice and is non-pressure compensated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.82/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.38 lpm
  • Overall Height
    111.7 mm
  • Overall Length
    4.40 in
  • Overall Width
    1.00 in

Details

  • Action
    Reversible
  • Actuation
    Manual
  • Adjustment Type
    Screw
  • Ambient Temperature Range
    -40°C to +120 °C
  • Body Material
    Aluminum
  • Cavity
    C-10-2
  • Connection Gender
    Female
  • Factory Set Flow Rate
    10 lpm
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Manufacturer Catalog Number
    565873
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Differential Pressure
  • Port Type
    Cartridge Only
  • Pressure Compensation
    Pressure Compensated
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Adjustable Pressure Compensated, Flow Regulator
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    47-54 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)