Motion
02-176432
MRV6-10-E-0 SCREW-IN CARTRIDGE VALVE
MI ITEM #00426989
MFR #02-176432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV6-10-E-0 SCREW-IN CARTRIDGE VALVE
MI ITEM #00426989
MFR #02-176432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MRV6-10-E-0 SCREW-IN CARTRIDGE VALVE

Specifications

  • Maximum Flow Rate
    11 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.60 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    4.00 in
  • Detent Option
    No
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    164cc/min maximum @ 210 bar
  • Lever Position
    90° Angle Position
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text