Motion
565590
NV1-10-K-0 Direct Acting Hydraulic Needle Valve - Direct Acting, 3000 psi, 12 gpm, +248 °F, Aluminum
Mi Item #00426990
MFR #565590
Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NV1-10-K-0 Direct Acting Hydraulic Needle Valve - Direct Acting, 3000 psi, 12 gpm, +248 °F, Aluminum
Mi Item #00426990
MFR #565590

Mfr description
NV1-10-K-0 FLOW CONTROL NEEDLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.15/each

Specifications

Dimensions

  • Overall Height
    1.65 in
  • Overall Length
    2.94 in
  • Overall Width
    1.65 in

Details

  • Action
    Direct
  • Actuation
    Manual
  • Adjustment Type
    Knob
  • Body Material
    Aluminum
  • Cavity
    C-10-2
  • Differential Pressure
    Pressure drop at 12 GPM should be less than 500 PSID
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Leakage
    5 drops/min. maximum @ 210 bar
  • Manufacturer Catalog Number
    565590
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Flow Restrictor
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    47-54 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)