Motion
565936
Direct Acting Hydraulic Needle Valve - Direct Acting, 3000 psi, 12 gpm, +248 °F, Aluminum
MI ITEM #00426991
MFR #565936
List Price$61.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 3000 psi, 12 gpm, +248 °F, Aluminum
MI ITEM #00426991
MFR #565936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.18/each for your price

Overview

Mfr description
NV1-10-R-0 NEEDLE CARTRIDGE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    3000 psi
  • Maximum Flow Rate
    12 gpm
  • Max Operating Temperature
    +248 °F
  • Body Material
    Aluminum
  • Seal Material
    Nitrile
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Actuation
    Hydraulic
  • Overall Length
    2.94 in
  • Overall Height
    74.7 mm
  • Overall Width
    63-1/2 in
  • Mounting Type
    Screw-in Cartridge
  • Style
    Flow Restrictor
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought