Motion
565591
NV1-16-K-0 Screw-in Needle Valve - Direct Acting, 3000 psi, 40 gpm, Aluminum
MI ITEM #00426992
MFR #565591
Price$221.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NV1-16-K-0 Screw-in Needle Valve - Direct Acting, 3000 psi, 40 gpm, Aluminum
MI ITEM #00426992
MFR #565591

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.63/each

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    2.40 in
  • Overall Length
    4.15 in
  • Overall Width
    2.40 in

Details

  • Action
    Direct
  • Actuation
    Manual
  • Adjustment Type
    Knob
  • Ambient Temperature Range
    -40°C to +120 °C
  • Body Material
    Aluminum
  • Cavity
    C-16-2
  • Differential Pressure
    Pressure drop at 12 GPM should be less than 500 PSID
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Leakage
    5 drops/min. maximum @ 210 bar
  • Manufacturer Catalog Number
    565591
  • Maximum Flow Rate
    40 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Flow Restrictor
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    108-122 Nm

Overview

Mfr description
NV1-16-K-0 FLOW CONTROL NEEDLE VALVE
  • Fine-control, needle-type adjustable orifice valve; this valve is not pressure-compensated
  • Includes a reverse flow restrictor; flow from port 2 to 1 is variable, flow from port 1 to 2 is fixed (restricted)
  • Valves require a housing (aluminum 3,000 psi, or steel 5,000 psi)
  • Viton seals are available as a conversion or option for all valves
  • Any valves being used at pressures above 3,000 psi must use steel housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text