Motion
565601
PCS3-16-0-160 Hydraulic Flow Control - Screw-in Cartridge
MI ITEM #00427005
MFR #565601
List Price$121.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCS3-16-0-160 Hydraulic Flow Control - Screw-in Cartridge
MI ITEM #00427005
MFR #565601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.13/each for your price

Overview

Mfr description
PCS3-16-0-160 FLOW CONTROL VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Overall Length
    4.00 in
  • Adjustment Type
    No Operator
  • Cavity
    C-16-3
  • Ambient Temperature Range
    -40°C to +120 °C
  • Differential Pressure
    160 psi
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Minimum Flow Rate
    0 gpm
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operation
    Differential Pressure
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Spool Seal
    No
  • Style
    Fixed Pressure Compensated, Flow Regulator
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    136-149 Nm
  • Manufacturer Catalog Number
    565601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text