Motion
565602
PCS4-10-0-80 Hydraulic Flow Control - Screw-in Cartridge
MI ITEM #00427013
MFR #565602
List Price$67.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCS4-10-0-80 Hydraulic Flow Control - Screw-in Cartridge
MI ITEM #00427013
MFR #565602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.80/each for your price

Overview

Mfr description
PCS4-10-0-80 FLOW CONTROL VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Overall Length
    3.18 in
  • Adjustment Type
    No Operator
  • Cavity
    C-10-4
  • Ambient Temperature Range
    -40°C to +120 °C
  • Differential Pressure
    80 psi
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Minimum Flow Rate
    0 gpm
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operation
    Differential Pressure
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Spool Seal
    No
  • Style
    Flow Restrictor
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    Steel housing - 68-75 Nm, Aluminum housing - 47-54 Nm
  • Manufacturer Catalog Number
    565602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text