Motion
02-176417
Cartridge Valves;Flow Control Cartridge Valves - Flow Control Action
MI ITEM #00427036
MFR #02-176417
List Price$138.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge Valves;Flow Control Cartridge Valves - Flow Control Action
MI ITEM #00427036
MFR #02-176417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.65/each for your price

Overview

Mfr description
PFR1-16-F-0-30 FLOW CONTROL VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Maximum Operating Pressure
    3000 psi
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.50 in
  • Overall Length
    3.87 in
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text