Motion
PFR2-10-K-0-10
Screw-In Flow Control Cartridge Valve - Manual Actuation, 15 gpm Max Flow
Mi Item #00427044
MFR #PFR2-10-K-0-10
Price$92.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Manual Actuation, 15 gpm Max Flow
Mi Item #00427044
MFR #PFR2-10-K-0-10

Mfr description
PFR2-10-K-0-10 FLOW CONTROL CARTRIDGE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.57/each

Specifications

Dimensions

  • Overall Height
    126 mm
  • Overall Length
    4.96 in
  • Overall Width
    1.50 in

Details

  • Action
    Flow Control
  • Actuation
    Manual
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    566329
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Pressure Compensation
    Pressure Compensated
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)