Motion
PFR2-10-S-0-.5
Screw-In Flow Control Cartridge Valve - Manual Actuation, 15 gpm Max Flow
MI ITEM #00427054
MFR #PFR2-10-S-0-.5
List Price$77.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Manual Actuation, 15 gpm Max Flow
MI ITEM #00427054
MFR #PFR2-10-S-0-.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.87/each for your price

Overview

Mfr description
PFR2-10-S-0-.5 FLOW CONTROL CARTRIDGE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Actuation
    Manual
  • Action
    Flow Control
  • Maximum Flow Rate
    15 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Pressure Compensation
    Pressure Compensated
  • Overall Width
    1.00 in
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Seal Material
    Nitrile
  • Overall Height
    126 mm
  • Overall Length
    4.96 in
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns
  • Manufacturer Catalog Number
    02-112865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought