Motion
02-112974
PFR2-10-S-0-6 FLOW CONTROL CARTRIDGE
MI ITEM #00427058
MFR #02-112974
Price$76.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR2-10-S-0-6 FLOW CONTROL CARTRIDGE
MI ITEM #00427058
MFR #02-112974

Mfr description
PFR2-10-S-0-6 FLOW CONTROL CARTRIDGE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.38/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.4 lpm
  • Overall Height
    1.00 in
  • Overall Length
    4.96 in
  • Overall Width
    1.00 in

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Screw
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-10-3
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Leakage
    Standard
  • Maximum Flow Rate
    60 lpm
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operation
    Differential Pressure
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Adjustable Pressure Compensated, Flow Regulator
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)