1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MODULAR CONTROLS (DANFOSS
02-165665
PFR2-10-S-0-8 FLOW CONTROL CARTRIDGE
MI ITEM #
00427059
MFR #
02-165665
Price
$76.38
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Cartridge Valves
Screw-in Flow Control Cartridge Valves
MODULAR CONTROLS (DANFOSS 02-165665
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MODULAR CONTROLS (DANFOSS
02-165665
PFR2-10-S-0-8 FLOW CONTROL CARTRIDGE
MI ITEM #
00427059
MFR #
02-165665
Mfr description
PFR2-10-S-0-8 FLOW CONTROL CARTRIDGE
350 bar (5000 psi) & 350 L/min (92 USgpm)
Perfect balance of pressure and flow
Reliable, economical and compact
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$76
.38
/each
Add to Cart
Specifications
Dimensions
Overall Height
1.00 in
Overall Length
4.96 in
Overall Width
1.00 in
Details
Action
Flow Control
Fluid Comp
MIL–H–5606, SAE 10, SAE 20
Mounting Type
Screw-in Cartridge
Recommended Filtration Level
18/16/13 Microns
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items