Motion
PFR2-10-S-0-10
Screw-In Flow Control Cartridge Valve - Manual Actuation, 15 gpm Max Flow
Mi Item #00427060
MFR #PFR2-10-S-0-10
Price$76.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Manual Actuation, 15 gpm Max Flow
Mi Item #00427060
MFR #PFR2-10-S-0-10

Mfr description
PFR2-10-S-0-10 FLOW CONTROL CARTRIDGE
  • A limited range adjustable, pressure compensated, priority type flow regulator screw-in cartridge valve (the flow adjustment is from the factory set maximum flow rate down to 50% of that factory set flow rate)
  • This valve maintains a constant, factory-set, priority flow from port 1 to port 3 based on the setting adjustment, regardless of pressure changes downstream on port 3
  • Flow in excess of the priority setting is directed to port 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.38/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.4 lpm
  • Overall Height
    126 mm
  • Overall Length
    4.96 in
  • Overall Width
    1.00 in

Details

  • Action
    Flow Regulator
  • Actuation
    Manual
  • Adjustment Type
    Screw
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-10-3
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Manufacturer Catalog Number
    565900
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operation
    Differential Pressure
  • Port Type
    Cartridge Only
  • Pressure Compensation
    Pressure Compensated
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Adjustable Pressure Compensated, Flow Regulator
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)