Motion
02-174976
PFR2-16-S-0/5.00 FLOW CONTROL CARTRIDGE
MI ITEM #00427064
MFR #02-174976
List Price$199.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFR2-16-S-0/5.00 FLOW CONTROL CARTRIDGE
MI ITEM #00427064
MFR #02-174976

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.73/each for your price

Overview

Mfr description
PFR2-16-S-0/5.00 FLOW CONTROL CARTRIDGE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Regulator
  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Overall Length
    7.09 in
  • Adjustment Type
    Screw
  • Cavity
    C-16-3
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Minimum Flow Rate
    1.9 lpm
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Recommended Filtration Level
    18/16/13 Microns
  • Valve Torque Into Cavity
    108-122 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text