Motion
PRV1-10-K-0-24
Cartridge Valve - 15 lpm Max Flow, Screw-in Cartridge
MI ITEM #00427090
MFR #PRV1-10-K-0-24
Price$94.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge Valve - 15 lpm Max Flow, Screw-in Cartridge
MI ITEM #00427090
MFR #PRV1-10-K-0-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.79/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    4.96 in
  • Overall Width
    1.50 in

Details

  • Adjustment Type
    Knob
  • Cavity
    C-10-3
  • Factory Set Pressure
    97.5 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Reducing/Relieving Valves
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    15 lpm
  • Maximum Operating Pressure
    165 bar
  • Minimum Working Pressure
    30 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    47-54 Nm

Overview

Mfr description
PRV1-10-K-0-24/ REDUCING CARTRIDGE
  • PRV1 pressure reducing/relieving valves are direct-acting spool valves
  • PRV2 and PRV12 valves are pilot-operated spool valves
  • Screw and cap adjustment; internal, knob, and factory-preset options options are available
  • Valves require a housing (aluminum 3,000 PSI, or steel 5,000 PSI)
  • Seals are buna; Viton seals are available as a conversion or option
  • Any valves being used at pressures above 3,000 psi must use steel housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought