Motion
565579
PRV1-10-S-0-12/ Screw-In Pressure Reducing Cartridge Valve - Hydraulic Actuation, Direct Action, 4 gpm Max Flow
Mi Item #00427093
MFR #565579
Price$62.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRV1-10-S-0-12/ Screw-In Pressure Reducing Cartridge Valve - Hydraulic Actuation, Direct Action, 4 gpm Max Flow
Mi Item #00427093
MFR #565579

Mfr description
PRV1-10-S-0-12/ PRESSURE CONTROL VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.38/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    4.96 in
  • Overall Width
    1.00 in

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Adjustment Type
    Screw
  • Application
    Harvesters, Refuse Haulers, Mobile and industrial applications
  • Body Material
    Aluminum
  • Cavity
    C-10-3
  • Connection Gender
    Female
  • Factory Set Pressure
    700 psi
  • Fluid Comp
    Mineral oil based general hydraulic fluids
  • Function
    Pressure Reducing/Relieving Valves
  • Housing Material
    Aluminum
  • Leakage
    0.3 cc/min
  • Manufacturer Catalog Number
    565579
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    4 gpm
  • Maximum Operating Pressure
    1200 psi
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    200 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    47-54 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)