Motion
PRV1 10 S 0 24
Modular Controls (Eaton) Screw-In Pressure Reducing Cartridge Valve - Hydraulic Actuation, Direct Action, 4 gpm Max Flow, Screw-in Cartridge
Mi Item #00427094
MFR #PRV1 10 S 0 24
Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-In Pressure Reducing Cartridge Valve - Hydraulic Actuation, Direct Action, 4 gpm Max Flow, Screw-in Cartridge
Mi Item #00427094
MFR #PRV1 10 S 0 24

Mfr description
PRV1-10-S-0-24/ REDUCING CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.16/each

Specifications

Dimensions

  • Overall Height
    126 mm

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    565886
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    4 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)