Motion
PRV2-10-S-0-3
Screw-In Pressure Reducing Cartridge Valve - Pilot Actuation, 10 gpm Max Flow, Screw-in Cartridge
Mi Item #00427107
MFR #PRV2-10-S-0-3
Price$105.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Pressure Reducing Cartridge Valve - Pilot Actuation, 10 gpm Max Flow, Screw-in Cartridge
Mi Item #00427107
MFR #PRV2-10-S-0-3

Mfr description
PRV2-10-S-0-3/ REDUCING CARTRIDGE
  • Pilot operated, spool type screw-in cartridge pressure reducing/relieving valve
  • This valve maintains a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system
  • In addition to the reducing function, this valve also provides a flow path from the reduced pressure port to the tank port
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.71/each

Specifications

Dimensions

  • Overall Height
    126 mm
  • Overall Length
    4.96 in
  • Overall Width
    1.00 in

Details

  • Actuation
    Pilot
  • Adjustment Type
    Screw
  • Cavity
    C-10-3
  • Connection Gender
    Female
  • Factory Set Pressure
    11.75 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Reducing/Relieving Valves
  • Housing Material
    Aluminum
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    566155
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3500 psi
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    3.5 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    47-54 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)