Motion
565849
Modular Controls (Eaton) Screw-In Pressure Reducing Cartridge Valve - Pilot Actuation, 40 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427111
MFR #565849
Your Price$135.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-In Pressure Reducing Cartridge Valve - Pilot Actuation, 40 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427111
MFR #565849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.40/each(List $155.72)

Overview

Mfr description
PRV2-16-S-0-30/ REDUCING CARTRIDGE
  • Pilot operated, spool type screw-in cartridge pressure reducing/relieving valve
  • This valve is normally open, allowing flow from port 2 to port 1 (port 3 must be vented)
  • Once the pressure setting is reached at port 1, the spool shifts to restrict the inlet flow at port 2
  • This regulates the pressure at port 1
  • If pressure at port 1 exceeds the predetermined setting of the valve, the spool will shift further and relieve excess pressure through port 3

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    40 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    5000 psi
  • Overall Width
    1.50 in
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Nitrile
  • Overall Height
    128.6 mm
  • Overall Length
    5.06 in
  • Adjustment Type
    Screw
  • Mounting Type
    Screw-in Cartridge
  • Cavity
    C-16-3
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    192 bar
  • Function
    Pressure Reducing/Relieving Valves
  • Leakage
    0.25 cc/min
  • Minimum Working Pressure
    34 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    108-122 Nm
  • Manufacturer Catalog Number
    565849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text