Motion
PRV2-16-C-0-30
Screw-In Pressure Reducing Cartridge Valve - Pilot Actuation, 40 gpm Max Flow, Screw-in Cartridge
Mi Item #00427113
MFR #PRV2-16-C-0-30
Price$161.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Pressure Reducing Cartridge Valve - Pilot Actuation, 40 gpm Max Flow, Screw-in Cartridge
Mi Item #00427113
MFR #PRV2-16-C-0-30

Mfr description
PRV2-16-C-0-30/ REDUCING CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.45/each

Specifications

Dimensions

  • Overall Height
    128.6 mm
  • Overall Length
    5.06 in
  • Overall Width
    1.50 in

Details

  • Actuation
    Pilot
  • Adjustment Type
    Cap
  • Cavity
    C-16-3
  • Connection Gender
    Female
  • Factory Set Pressure
    192 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Reducing/Relieving Valves
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    565879
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    40 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    34 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)