Motion
02-170420
PSV10-10-I-0-4/ SEQUENCE CARTRIDGE
MI ITEM #00427120
MFR #02-170420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSV10-10-I-0-4/ SEQUENCE CARTRIDGE
MI ITEM #00427120
MFR #02-170420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSV10-10-I-0-4/ SEQUENCE CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    28 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Overall Length
    4.72 in
  • Adjustment Type
    Internal
  • Cavity
    C-10-4
  • Factory Set Pressure
    16.5 bar
  • Minimum Working Pressure
    5 bar
  • Number Of Valve Ports
    4
  • Recommended Filtration Level
    18/16/13
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought