Motion
02-176082
PSV10-10-K-0-12/ SEQUENCE CARTRIDGE
Mi Item #00427127
MFR #02-176082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSV10-10-K-0-12/ SEQUENCE CARTRIDGE
Mi Item #00427127
MFR #02-176082

Mfr description
PSV10-10-K-0-12/ SEQUENCE CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    5.78 in
  • Overall Width
    1.00 in

Details

  • Action
    Direct
  • Actuation
    Pilot
  • Adjustment Type
    Knob
  • Body Material
    Aluminum
  • Cavity
    C-10-4
  • Connection Gender
    Female
  • Factory Set Pressure
    47 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Manufacturer Catalog Number
    02-176082
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    80 bar
  • Minimum Working Pressure
    14 bar
  • Mounting Type
    Inline
  • Number Of Valve Ports
    4
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)