Motion
565792
PSV2-10-C-0-12/ Screw-in Pressure Sequence Cartridge Valve - Pilot Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00427152
MFR #565792
Price$95.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSV2-10-C-0-12/ Screw-in Pressure Sequence Cartridge Valve - Pilot Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00427152
MFR #565792

Mfr description
PSV2-10-C-0-12/ PRESSURE SEQUENCE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.99/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    5.15 in
  • Overall Width
    1.00 in
  • Weight
    0.53 lbs

Details

  • Action
    Direct
  • Actuation
    Pilot
  • Adjustment Type
    Cap
  • Application
    Harvesters, refuse haulers, mobile and industrial applications
  • Cavity
    C-10-3
  • Factory Set Pressure
    681 psi
  • Fluid Comp
    Mineral oil based general hydraulic fluids including MIL-H-5606, SAE 10, SAE 20
  • Function
    Pressure Sequence Valve
  • Leakage
    35 cc/min
  • Manufacturer Catalog Number
    565792
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    1160 psi
  • Minimum Working Pressure
    200 psi
  • Model
    PSV2-10-C-0-12/
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)