Motion
565793
PSV2-10-K-0-24/ Screw-In Pressure Sequence Cartridge Valve - Pilot Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00427157
MFR #565793
Price$103.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSV2-10-K-0-24/ Screw-In Pressure Sequence Cartridge Valve - Pilot Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00427157
MFR #565793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.47/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    5.15 in
  • Overall Width
    1.50 in
  • Weight
    0.53 lbs

Details

  • Action
    Direct
  • Actuation
    Pilot
  • Adjustment Type
    Knob
  • Application
    Harvesters, refuse haulers, mobile and industrial applications
  • Body Material
    Aluminum
  • Cavity
    C-10-3
  • Connection Gender
    Female
  • Factory Set Pressure
    1414 psi
  • Fluid Comp
    Mineral oil based general hydraulic fluids including MIL-H-5606, SAE 10, SAE 20
  • Function
    Pressure Sequence Valve
  • Leakage
    35 cc/min
  • Manufacturer Catalog Number
    565793
  • Max Operating Temperature
    248 °F
  • Max Sequence Pressure
    2400 psi
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    2400 psi
  • Minimum Working Pressure
    435 psi
  • Model
    PSV2-10-K-0-24/
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool
  • Valve Material
    Steel

Overview

Mfr description
PSV2-10-K-0-24/ PRESSURE SEQUENCE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought