Motion
565622
PTS1-10-0-80 Screw-In Directional Control Cartridge Valve - Pilot Actuation, 8 gpm Max Flow
MI ITEM #00427187
MFR #565622
List Price$78.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS1-10-0-80 Screw-In Directional Control Cartridge Valve - Pilot Actuation, 8 gpm Max Flow
MI ITEM #00427187
MFR #565622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.28/each for your price

Overview

Mfr description
PTS1-10-0-80 DIRECTIONAL CONTROL VALVE

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    8 gpm
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Overall Width
    1.00 in
  • Connection Gender
    Female
  • Number Of Ways
    3
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Application
    Harvesters, refuse haulers, mobile and industrial applications
  • Overall Height
    1.00 in
  • Overall Length
    3.19 in
  • Detent Option
    No
  • Function
    Pilot to shift valve
  • Leakage
    164 cc/min maximum @ 210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Cavity
    C-10-4
  • Operation
    Pilot Operated
  • Pilot Pressure
    80 psi
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Torque Into Cavity
    47-54 Nm
  • Manufacturer Catalog Number
    565622
  • Maximum Viscosity
    105 sus
  • Model
    PTS1-10-0-80
  • Valve Material
    Steel
  • Weight
    0.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought